missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU Rubber Gaskets, GUKO
Conical gasket for filter funnels.
142.00 NOK - 330.00 NOK
Specifications
For Use With (Equipment) | Filter Funnel |
---|---|
Material | Natural Rubber |
Quantity | 5/Pk. |
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
16674725
|
ROBU
21851 |
22 mm |
142.00 NOK
Pack of 5 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
16684725
|
ROBU
21854 |
40 mm |
220.00 NOK
Pack of 5 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
16893036
|
ROBU
21857 |
77 mm |
330.00 NOK
Pack of 5 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Conical
- For filter funnels
Specifications
Filter Funnel | |
Natural Rubber | |
5/Pk. |