missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 Gravity VariPerp HPLC Column
Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
50 mm
125 mm
250 mm
Unit Size:
Each
Specifications
Specifications
Column Format | Preparative Column |
Diameter (Metric) | 10 mm |
For Use With | Overall Sophisticated Analytical Separations, Compound Classes Separated Include Pharmaceuticals, e.g., Analgesics, Anti-Inflammatory Drugs, Antidepressants; Herbicides; Phytopharmaceuticals; Immunosuppressants |
Length (Metric) | 50 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 ÎĽm |
pH | 1 to 11 |
Pore Size | 110 Ă… |
Surface Area | 340 m²/g |
Temperature | 60°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Nucleodur™ C18 Gravity VariPerp HPLC Column >
Spot an opportunity for improvement?Share a Content Correction