missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Peltier-Cooling Device Cdp115 (Installation And Connection Set Not Included) For Wnb10

Use this cooling device with Memmert water baths. Memmert™ Peltier Cooling Device for Water Baths are ideal for temperatures below ambient from +10°C.

Brand:  Memmert™ CDP115

Product Code. 16334587

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Peltier cooling device CDP115 for water baths 
  • For temperatures below ambient from +10°C
  • Voltage 230V, 50/60 Hz, or 115V, 60Hz
Specifications

Specifications

Waterbaths for Temperatures Below Room Temperature From 10°C
CDP 115 Peltier Cooling Device
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Memmert™ Peltier-Cooling Device Cdp115 (Installation And Connection Set Not Included) For Wnb10 >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.