missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Low Iodine Diet, Pellet
Low in iodine diet.
4024.82 NOK - 20119.86 NOK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Yes |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11405762
|
MP Biomedicals
0290462510 |
10 kg |
4024.82 NOK
10kg |
Estimated Shipment: 04-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11415762
|
MP Biomedicals
0290462520 |
20 kg |
8037.98 NOK
20kg |
Estimated Shipment: 04-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11425762
|
MP Biomedicals
0290462550 |
50 kg |
20119.86 NOK
50kg |
Estimated Shipment: 04-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Low in iodine diet
- Contains yellow corn and menadione
Specifications
Animal Diet | |
Yes | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.