missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Low Iodine Diet, Pellet
Low in iodine diet.
Brand: MP Biomedicals 0290462520
Additional Details : Weight : 0.01000kg
Description
- Low in iodine diet
- Contains yellow corn and menadione
Specifications
Animal Diet | |
Yes | |
20 kg | |
Room Temperature | |
0.3048 m |
Autoclavable | |
Pellet | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.