missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Tygon™ E-Food Tubing For Allegro Peristaltic Pumps
Non-toxic clear tubing designed for food products
975.00 NOK - 3630.00 NOK
Specifications
Overall Length (English) | 50 ft. |
---|---|
Overall Length (Metric) | 1520 cm |
Color | Clear |
Product Code | Brand | Diameter (Metric) Inner | Diameter (English) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (English) Inner | Price | Quantity & Availability | ||||
15590530
|
KD Scientific
785620 |
3.1 mm | 3/25 in. |
1800.00 NOK
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
15500540
|
KD Scientific
785621 |
4.8 mm | 19/100 in. |
2320.00 NOK
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
15580530
|
KD Scientific
785619 |
1.6 mm | 3/50 in. |
1245.00 NOK
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
15570530
|
KD Scientific
785618 |
0.8 mm | 3/100 in. |
975.00 NOK
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
15510540
|
KD Scientific
785622 |
6.4 mm | 1/4 in. |
2855.00 NOK
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
15520540
|
KD Scientific
785623 |
7.9 mm | 31/100 in. |
3630.00 NOK
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
Description
- Made of thermoplastic, PVC based firm transparent material with plasticizer
- Smooth bore tubing available in various sizes
Application Compatibility
- Viscous fluids: Excellent
- Acid and alkalies: Good
- Sterile fluids: Fair
- Organic solvents: No
Specifications
50 ft. | |
1520 cm | |
Clear |