missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Tygon™ E-Food Tubing For Allegro Peristaltic Pumps

Non-toxic clear tubing designed for food products

Brand:  KD Scientific 785622

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15510540

  • 2855.00 NOK / Each
Estimated Shipment: 15-07-2024
to see stock.
Add to basket

Description

Description

  • Made of thermoplastic, PVC based firm transparent material with plasticizer
  • Smooth bore tubing available in various sizes

Application Compatibility

  • Viscous fluids: Excellent
  • Acid and alkalies: Good
  • Sterile fluids: Fair
  • Organic solvents: No

Specifications

Specifications

1/4 in.
50 ft.
L/S 17
6.4 mm
1520 cm
Clear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers