missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ BOD Overflow Flask
For use with Lovibond oxygen measurment systems. Biochemical Oxygen Demand (BOD) measurement is used as a basis for the detection of biologically degradable organic matter in water.
354.00 NOK - 482.00 NOK
Specifications
For Use With (Application) | BOD Analysis |
---|---|
For Use With (Equipment) | BD 600, BD 606 and Oxi700 BOD Oxygen Meters |
Type | BOD Overflow Flask |
Product Code | Brand | Volume (Metric) | Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Range | Price | Quantity & Availability | ||||
10579602
|
Lovibond™
418658 |
224 mL | 0 to 200mg/L |
482.00 NOK
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
10529992
|
Lovibond™
418664 |
21.7 mL | 0 to 400mg/L |
354.00 NOK
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
Description
- Overflow flask, 21.7 and 244mL
- For accurate measurement of sample volumes
- For BD 600, BD 606 and Oxi700 BOD Oxygen Meters
Specifications
BOD Analysis | |
BD 600, BD 606 and Oxi700 BOD Oxygen Meters | |
BOD Overflow Flask |