missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Xplorer™ BASIC - Multichannel Trade-In Pipette
Shop All Eppendorf Products

Click to view available options
Number of Channels:
8
12
Color:
Green
Medium Gray
Orange
Yellow
Unit Size:
Each
Description
- Electronic single, 8 and 12 channel pipettes designed to aspirate and dispense liquid volumes from 0.005 to 10 mL
- Intuitive operating concept and ergonomic design
- Multifunctional rocker
- Selection dial
- Innovative ejector
- Ergonomic display angle, Convenient handle
- Powerful rechargeable battery
- Flexible charging concept
- Spring-loaded tip cone
- Adjustment to external conditions (geographic height, liquids with high density or similar factors)
Specifications
Specifications
| Compatible Tips | epT.I.P.S. |
| Adjustable Tip Spacing | No |
| Autoclavable | Not Autoclavable |
| Color | Yellow |
| Disposable | Reusable |
| For Use With | epT.I.P.S. Pipette Tip (100 μL) |
| Grip Type | Ergonomic |
| Material | Plastic |
| Number of Channels | 12 |
| Programmability | Step-based |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction