missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32 mm E-Z Vial Convenience Pack With 11 mm Crimp Finish And Clear Vial With Patch

Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler. Writing patch allows for identification needle damage.

Brand:  DWK Life Sciences W225174-0103

Additional Details : Weight : 0.45360kg

 View more versions of this product

Product Code. 12474921

  • 575.00 NOK / Pack of 100
Estimated Shipment: 10-10-2024
to see stock.
Add to basket

Description

Description

  • Manufactured from certified clear Type I borosilicate glass
  • Writing patch
  • Vials are packaged 100 per shelf pack and 10 packs per case
  • 40% larger opening improves sample accessibility while reducing autosampler needle damage
Specifications

Specifications

Red
12 mm
1.8 mL
For chromatography
Aluminum
32 mm
11 mm
Clear
Borosilicate Glass
PTFE, Rubber
1.25 in.
Crimp Cap
100 Cs.
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers