missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals Vitamin B12 Control Diet, Pellet

Product Code. 11411512 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
Unit Size:
10kg
20kg
50kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11411512 10 kg 10kg
11421512 20 kg 20kg
11431512 50 kg 50kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11411512 Supplier MP Biomedicals Supplier No. 0296042210

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Contains vitamins and minerals.

Diet consisting of casein, iodinated casein, choline, salt mixture no. 2 USP and vitamin mix.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Type Animal Diet
Disposable Single-use
Format Pellet
Quantity 10 kg
Sterility Non-sterile
Storage Requirements Refrigerated
Length (English) 1 ft.
Length (Metric) 0.3048 m

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.