missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Tocopherol Deficient Diet, Rat, Pellet
Tocopherol deficient rat diet. Pellet form.
6858.20 NOK - 31622.98 NOK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Yes |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11485772
|
MP Biomedicals
0290464010 |
10 kg |
6858.20 NOK
10kg |
Estimated Shipment: 04-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11495772
|
MP Biomedicals
0290464020 |
20 kg |
13725.94 NOK
20kg |
Estimated Shipment: 04-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11405782
|
MP Biomedicals
0290464050 |
50 kg |
31622.98 NOK
50kg |
Estimated Shipment: 04-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Tocopherol deficient rat diet
- Contains casein, glucose, corn oil (tocopherol stripped), salt mixture and vitamin fortified
Specifications
Animal Diet | |
Yes | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.