missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Temperature Probe for Micro-Thermistor Thermometer

Product Code. 17397639
Click to view available options
Temperature Range (Metric):
-50°C to 150°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17397639

Brand: Fisherbrand™ 9022512

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Replacement probes and adapters optimize the performance of thermometers for accurate, and reliable measurements.

  • Replacement probes and adapters ensure accurate, reliable measurements
  • Suitable for use with 90225-27 (Traceable™ 4000) Thermistor Thermometers

Specifications

Disposable Single-use
For Use With (Application) Temperature Measurement
Length (Metric) 22.86 cm
Material Plastic
Measurement Time Not tested
Model 4021
Probe Type Thermistor
Product Type Temperature Probe
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to 302°F
Temperature Range (Metric) -50°C to 150°C
Calibrated No
For Use With (Equipment) Thermistor Thermometer 90225-27 (Traceable™ 4000)
Accuracy ±0.05°C (0°C to 100°C)
Immersion Length 9 in.
Display None
Width (Metric) 12.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.