Learn More
Thermo Scientific™ Sterilin™ Pipette Tips
Rely on Thermo Scientific™ Sterilin™ Pipette Tips for excellent sample visibility and minimal fluid retention with your Gilson, Eppendorf and universal-style pipettes.
Brand: Thermo Scientific™ BCT70
Additional Details : Weight : 0.78300kg
Description
Rely on Thermo Scientific™ Sterilin™ Pipette Tips for excellent sample visibility and minimal fluid retention with your Gilson, Eppendorf and universal-style pipettes.
- Manufactured from virgin polypropylene and metal-free pigments
- High translucency for excellent visibility of sample
- Hydrophobic surface to minimize fluid retention
- Precision molded for clean delivery
- Supplied nonsterile and autoclavable at 121°C
- Supplied bulk packed, an economical choice for the busy laboratory
- Not available in all geographic regions
Specifications
100 to 1000 μL | |
Non-sterile | |
Autoclavable | |
Universal | |
Sterilin |
Non-Filtered | |
Blue | |
Bulk | |
Eppendorf Pipetter | |
Virgin Polypropylene |