missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Pipette Tips
Rely on Thermo Scientific™ Sterilin™ Pipette Tips for excellent sample visibility and minimal fluid retention with your Gilson, Eppendorf and universal-style pipettes.
311.57 NOK - 597.00 NOK
Specifications
Sterility | Non-sterile |
---|---|
Autoclavable | Autoclavable |
Format | Bulk |
Product Line | Sterilin |
Product Code | Brand | Color | Tip Style | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Tip Style | Volume (Metric) | Price | Quantity & Availability | |||
12842813
|
Thermo Scientific™
BCT25 |
Yellow | Gilson | 5 to 200 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12477642
|
Thermo Scientific™
BCT30 |
Yellow | Universal | 5 to 200 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12487642
|
Thermo Scientific™
BCT70 |
Blue | Universal | 100 to 1000 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Rely on Thermo Scientific™ Sterilin™ Pipette Tips for excellent sample visibility and minimal fluid retention with your Gilson, Eppendorf and universal-style pipettes.
- Manufactured from virgin polypropylene and metal-free pigments
- High translucency for excellent visibility of sample
- Hydrophobic surface to minimize fluid retention
- Precision molded for clean delivery
- Supplied nonsterile and autoclavable at 121°C
- Supplied bulk packed, an economical choice for the busy laboratory
Ordering Information
- Not available in all geographic regions
Specifications
Non-sterile | |
Autoclavable | |
Bulk | |
Sterilin |