missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Sodium Test Diet, Powder
Shop All MP Biomedicals Products
Click to view available options
Quantity:
10 kg
20 kg
50 kg
Unit Size:
10kg
20kg
50kg
Description
- Low sodium salt mixture
- Contains minerals and vitamin mix, choline, casein, ethoxyquin and other nutritious items
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Animal Diet |
| Disposable | Single-use |
| Format | Powder |
| Quantity | 50 kg |
| Sterility | Non-sterile |
| Storage Requirements | Room Temperature |
| Length (English) | 1 ft. |
| Length (Metric) | 0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction