missing translation for 'onlineSavingsMsg'
Learn More

Endecotts SIKT 200 x 50 RFR Sieve, ISO 3310-1

Product Code. 11644762
Change view
Click to view available options
Screen Size:
50 μm
100 μm
1.12 mm
112 μm
140 μm
160 μm
200 μm
2.24 mm
224 μm
280 μm
3.55 mm
355 μm
4.50 mm
5.00 mm
6.30 mm
6.70 mm
7.10 mm
9.00 mm
9.50 mm
11.20 mm
13.20 mm
16.00 mm
19.00 mm
22.40 mm
26.50 mm
31.50 mm
37.50 mm
45.00 mm
53.00 mm
56.00 mm
63.00 mm
75.00 mm
80.00 mm
90.00 mm
112.00 mm
Unit Size:
Each
35 product options available for selection
Product selection table with 35 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Screen Size unitSize
11644762 1.12 mm Each
11537474 2.24 mm Each
11577464 3.55 mm Each
11557464 4.50 mm Each
11537464 5.00 mm Each
11517464 6.30 mm Each
11507464 6.70 mm Each
11597454 7.10 mm Each
11577454 9.00 mm Each
11567454 9.50 mm Each
11547454 11.20 mm Each
11527454 13.20 mm Each
11517454 16.00 mm Each
11507454 19.00 mm Each
11597444 22.40 mm Each
11587444 26.50 mm Each
11567444 31.50 mm Each
11547444 37.50 mm Each
11537444 45.00 mm Each
11517444 53.00 mm Each
11507444 56.00 mm Each
11597434 63.00 mm Each
11577434 75.00 mm Each
11567434 80.00 mm Each
11557434 90.00 mm Each
11614762 112.00 mm Each
18888900 50 μm Each
11567504 100 μm Each
11547504 112 μm Each
11527504 140 μm Each
11507504 160 μm Each
11587494 200 μm Each
11567494 224 μm Each
11547494 280 μm Each
11517494 355 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 35 options available.
35 options
This item is not returnable. View return policy
Product Code. 11644762 Supplier Endecotts Supplier No. 200SIW1.12

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Stainless Steel Sieve with calibration certificate

  • Each Endecotts test sieve is supplied with a calibration certificate.
  • Test sieves are inspected and calibrated in accordance with procedures listed in clause 5.1, table 1 of ISO3310-1 and ASTM E11 respectively.
  • Each sieve is supplied with a calibration certificate which includes all the information given previously in the certificate of compliance and more.
  • The certificate records the number of apertures and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction.
  • The type of weave will also be stated.
  • Moreover they are individually serial numbered to provide full traceability.

Specifications

Type Test Sieve
Diameter (English) Outer 7.8 in.
For Use With (Application) Particle Sizing
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Screen Size 1.12 mm
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.