missing translation for 'onlineSavingsMsg'
Learn More

Endecotts SIKT 200 x 25 RFR Sieve, ISO 3310-1, Microns

Product Code. 11507594
Change view
Click to view available options
Screen Size:
32 μm
100 μm
106 μm
112 μm
125 μm
140 μm
160 μm
180 μm
200 μm
224 μm
250 μm
280 μm
315 μm
355 μm
400 μm
450 μm
500 μm
560 μm
630 μm
710 μm
800 μm
900 μm
Unit Size:
Each
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Screen Size unitSize
11507594 315 μm Each
11571965 32 μm Each
11541955 100 μm Each
11531955 106 μm Each
11521955 112 μm Each
11511955 125 μm Each
11501955 140 μm Each
11581945 160 μm Each
11571945 180 μm Each
11561945 200 μm Each
11547594 224 μm Each
11537594 250 μm Each
11527594 280 μm Each
11597584 355 μm Each
11587584 400 μm Each
11567584 450 μm Each
11557584 500 μm Each
11547584 560 μm Each
11527584 630 μm Each
11517584 710 μm Each
11507584 800 μm Each
11587574 900 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Product Code. 11507594 Supplier Endecotts Supplier No. 200SIW.315H

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Stainless Steel Sieve with calibration certificate

  • Each Endecotts test sieve is supplied with a calibration certificate.
  • Test sieves are inspected and calibrated in accordance with procedures listed in clause 5.1, table 1 of ISO3310-1 and ASTM E11 respectively.
  • Each sieve is supplied with a calibration certificate which includes all the information given previously in the certificate of compliance and more.
  • The certificate records the number of apertures and wire diameters measured, the average aperture size and standard deviation separately for the warp and weft direction.
  • The type of weave will also be stated.
  • Moreover they are individually serial numbered to provide full traceability.

Specifications

Type Test Sieve
Diameter (English) Outer 7.8 in.
For Use With (Application) Particle Sizing
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Screen Size 315 μm
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.