Learn More
WTW™ SenTix™ ORP-T 900 Electrode
The WTW™ SenTix™ ORP-T 900-P is a universal platinum ORP electrode for multiple routine laboratory measurement of oxidation or reduction potentials in aqueous solutions.
Brand: WTW™ 103791
2720.76 NOK valid until 2024-05-31
Use promo code "21700" to get your promotional price.
Additional Details : Weight : 0.10000kg
Description
- Platinum IDS ORP electrode with liquid electrolyte and glass shaft, temperature sensor and ceramic junction
- For routine laboratory ORP measurements in aqueous solutions
- Fixed cable with waterproof digital connector
- Integrated temperature sensor (NTC 30 kOhm) for precise value documentation
- Best possible GLP support through documentation of the sensor data
Specifications
Platinum sensor | |
Glass | |
General Laboratory Applications | |
KCl 3 mol/L | |
120 mm |
Ceramic | |
0°C to 100°C | |
1.5 m cable | |
-1250.0 to +1250.0 mV | |
1.5 m |