missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn School Balance EMS

Entry level laboratory balance with large weighing plate.

Brand:  Kern Sohn EMS 6K1

Additional Details : Weight : 1.22000kg

 View more versions of this product

Product Code. 17361603

  • 1142.28 NOK / Each
Estimated Shipment: 07-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Especially suitable for use in schools and universities, for example for biology, chemistry, physics
  • Large, shock proof weighing plate made of plastic
  • Particularly flat design
  • Ergonomically optimised key pad with large keys and a high-contrast LCD display
  • Secure and non-slip positioning through rubber feet
  • Adjusting program CAL for quick setting of the balance accuracy, external test weights at an additional price, see Test weights
Specifications

Specifications

6000 g
3 g
School Balance
190 mm
1 g
1 g
175 mm
Universal Mains Adapter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers