missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles without Caps
Click to view available options
Capacity (English):
8 oz.
16 oz.
32 oz.
Capacity (Metric):
240 mL
480 mL
950 mL
Description
- Coated in layer of plastisol
- Shatter-resistant coating reduces chance of breakage
- If broken, safety coating will contain contents long enough for disposal
- Non-slip coating also allows greater ease of stability, wet or dry
- Not autoclavable
Specifications
Closure Size | 24-400 mm |
Diameter (Metric) | 60 mm |
Height (Metric) | 136 mm |
Product Type | Safety-coated Boston Round Bottle |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 22 mm |
Diameter (Metric) Inner Neck | 13 mm |
Material | Glass (Type 3) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'