missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles with Black Phenolic Caps
Click to view available options
Capacity (English):
8 oz.
16 oz.
32 oz.
Capacity (Metric):
240 mL
480 mL
1000 mL
Description
- Coated in layer of plastisol
- Shatter-resistant coating reduces chance of breakage
- If broken, safety coating will contain contents long enough for disposal
- Non-slip coating also allows greater ease of stability, wet or dry
- Not autoclavable
Specifications
Closure Liner | Rubber |
Closure Material | Phenolic |
Closure Size | 28-400 mm |
Diameter (Metric) | 75 mm |
Height (Metric) | 168 mm |
Product Type | Safety-coated Boston Round Bottle |
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 25 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'