missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
950 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Unit Size:
Pack of 12
Pack of 24
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Amber |
| Diameter (Metric) Outer Neck | 41 mm |
| Diameter (Metric) Inner Neck | 32 mm |
| Height (Metric) With Closure | 122 mm |
| Material | Glass (Type 3) |
| Quantity | 24 |
| Closure Color | White |
| Neck Finish | 45-400 |
| Closure Included | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction