missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps
Click to view available options
Capacity (Metric):
250 mL
500 mL
950 mL
Description
- Coated in a layer of plastic
- Safety coating contains substance in bottle long enough to allow for proper disposal
- Easy to grip and hard to break
- Features a round body, curved shoulders, and a narrow screw neck opening
Specifications
Closure Liner | PTFE/Polyethylene Foam |
Closure Material | Polypropylene |
Closure Size | 53-400 mm |
Diameter (Metric) | 99 mm |
Height (Metric) | 178 mm |
Product Type | Safety Coated Wide Mouth Packer Bottle |
Capacity (Metric) | 950 mL |
Color | Amber |
Diameter (Metric) Outer Neck | 50 mm |
Diameter (Metric) Inner Neck | 40 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'