missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Amber Boston Round Glass Bottles with Black Phenolic Caps
Click to view available options
Capacity (English):
4 oz.
8 oz.
16 oz.
32 oz.
Capacity (Metric):
120 mL
240 mL
480 mL
950 mL
Description
- Coated in a layer of plastic
- Safety coating contains substance in bottle long enough to allow for proper disposal
- Easy grip and hard to break
- Features a round body, curved shoulders, and a narrow screw neck opening
Specifications
Closure Liner | Polyethylene Cone |
Closure Material | Phenolic |
Closure Size | 22-400 mm |
Diameter (Metric) | 48 mm |
Height (Metric) | 112 mm |
Product Type | Safety-coated Boston Round Bottle |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Diameter (Metric) Outer Neck | 20 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'