missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Replacement sealing rings for HPLC-Distributors
Click to view available options
Diameter (Metric) Inner:
1.6 mm
2.1 mm
Diameter (Metric) Outer:
2.0 mm
4.0 mm
Unit Size:
Each
Description
- Spare Part
Specifications
Specifications
| Diameter (Metric) Inner | 1.6 mm |
| For Use With (Equipment) | HPLC-Distributors |
| Type | Replacement Sealing Rings |
| Diameter (Metric) Outer | 2.0 mm |
| Quantity | 10/Cs. |
| Autoclavable | Not Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction