missing translation for 'onlineSavingsMsg'
Learn More

BOLA Replacement sealing rings for HPLC-Distributors

Product Code. 10389421
Click to view available options
Diameter (Metric) Inner:
1.6 mm
2.1 mm
Diameter (Metric) Outer:
2.0 mm
4.0 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10389421

Brand: BOLA D61008

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Sealing rings that can be used as replacements for HPLC-Distributors, and they have a diameter of 1.6 to 2.0 millimeters.

  • Spare Part

Specifications

Diameter (Metric) Inner 1.6 mm
For Use With (Equipment) HPLC-Distributors
Type Replacement Sealing Rings
Diameter (Metric) Outer 2.0 mm
Quantity 10/Cs.
Autoclavable Not Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.