missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Refrigerator Thermometer

Product Code. 30158364
Change view
Click to view available options
Max. Temperature (Metric):
50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Temperature (Metric) unitSize
30158364 50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30158364 Supplier Heinz Herenz Supplier No. 1120401
Add to basket
Add to basket
This item is not returnable. View return policy

Refrigerator thermometer.

  • Refrigerator thermometer

Specifications

Disposable Reusable
Length (Metric) 12 cm
Material Plastic
Product Type Refrigerator Thermometer
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) -22°F
Min. Temperature (Metric) -30°C
Calibrated No
Accuracy ± 1°C
Display Analog
Width (Metric) 2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.