missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Research diet low in sodium (Na) and potassium (K).
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Animal Diet |
| Disposable | Single-use |
| Format | Powder |
| Quantity | 10 kg |
| Sterility | Non-sterile |
| Storage Requirements | Room Temperature |
| Length (English) | 1 ft. |
| Length (Metric) | 0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?