missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Perfection Underbench Pharmacy Fridge
GREENER_CHOICE

Product Code. p-200113419
Change view
Click to view available options
Drawers:
3 pharmacy organiser drawers
Not included
Unit Size:
Each
Product Code. Drawers unitSize
30464311 Not included Each
30464316 3 pharmacy organiser drawers Each
2 options
This item is not returnable. View return policy

Product Code. 30464311

Brand: Liebherr™ HMTVH1501

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For secure, accurate and ultra energy-efficient fridge storage of temperature-sensitive pharmacy products, the Liebherr™ Underbench Pharmacy Fridge is fully-equipped for pharmacy applications with Liebherr build-quality you can rely on.

  • Underbench pharmacy fridge, DIN 13277 compliant, width 600 mm, gross capacity 134 L
  • Temperature set to +5°C, white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration
  • Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph, ultra-efficient, energy consumption 111 kWh/a
  • 97 L net capacity
  • 3 white-coated wire shelves
  • Digital controller with 2.4 in. touch and swipe colour display and 0.1°C resolution, password keypad lock
  • Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
  • Access port for external temperature probe, additional safety thermostat
  • Advanced optical alarms and alarm history with min/max temperatures, duration etc.
  • Interior lighting vertical LED on left-side wall
  • Electronic door lock with remote control, reversible hinges, self-closing door with 90° dwell position, antimicrobial lever handle

45 kg shelf load

Specifications

Type Pharmacy fridge
Capacity (English) 35.4 gal.
Capacity (Metric) 134 L
Temperature Range 5°C
Temperature Resolution Display 0.1°C
Temperature Sensor PT1000
Temperature Stability ±2 K
Refrigerant R 600a
Door Style Solid Reversible Self-closing with Lock
No. of Doors 1
Door Material White Powder-coated steel
Drawers Not included
Shelves 3 Plastic-coated Grid
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Interior Commercial-grade moulded polystyrol
Certifications/Compliance ISO 9001, ISO 14001, CE, DIN 13277
Style Underbench
Display Color display in door
Color White
Condenser Type Low-maintenance rear-wall wire-on-tube
Control Type 2.4 in touch and swipe color display in door
For Use With (Application) Storage of temperature-sensitive medical products
Ports 1 x 12 mm
Product Line Healthcare Perfection
Warranty 2 yrs parts and labor
Defrost Automatic: timed off-cycle
Lighting LED vertical strip
Model HMFvh 1501
Monitoring Options Built-in Temperature and Alarm Event Logging, USB Export
Compressor CFC-free
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1, single phase
Wattage 50 W
Energy Usage 111 kWh/a
Green Features Low energy consumption
Shipping Weight (Metric) 37 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.