missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Mouse Diet, Purified, Pellet

Product Code. 11485732 Shop All MP Biomedicals Products
Click to view available options
Quantity:
10 kg
20 kg
50 kg
Unit Size:
10kg
20kg
50kg
This item is not returnable. View return policy

Product Code. 11485732

Brand: MP Biomedicals™ 0290460650

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Natural-ingredient diet specifically formulated to provide the proper balance of all known nutrients considered essential for the growth, maintenance, and reproduction of mice for lab experiment

Composition (Ingredient Amount):

  • Vitamin Free Casein, 30%
  • Sucrose, 52.8%
  • Alphacel, Non-nutritive Bulk, 2%
  • Corn Oil, 10%
  • Cod Liver Oil, USP, 0.2%
  • Salt Mixture Sure No., 5%
  • Aluminum Potassium Sulfate, 0.021% (of total salt mixture)
  • Calcium Carbonate, 30.985% (of total salt mixture)
  • Calcium Phosphate Dibasic, 9.812% (of total salt mixture)
  • Cobalt Chloride.6H2O, 0.026% (of total salt mixture)
  • Cupric Sulfate.5H2O, 0.021% (of total salt mixture)
  • Ferric Citrate (16 to 17% Fe), 2.84% (of total salt mixture)
  • Magnesium Sulfate, 5.113% (of total salt mixture)
  • Manganese Sulfate.H2O, 0.413% (of total salt mixture)
  • Potassium Iodide, 0.083% (of total salt mixture)
  • Potassium Phosphate Dibasic, 33.309% (of total salt mixture)
  • Sodium Chloride, 17.3% (of total salt mixture)
  • Sodium Fluoride, 0.026% (of total salt mixture)
  • Sodium Tetra Borate, 0.026% (of total salt mixture)
  • Zinc Chloride, 0.026% (of total salt mixture)
  • Thiamine hydrochloride, 5 mg/kg diet
  • Riboflavin, 10 mg/kg diet
  • Nicotinic acid, 10 mg/kg diet
  • Pyridoxine hydrochloride, 5 mg/kg diet
  • Biotin, 0.2 mg/kg diet
  • Pantothenic Acid, 60 mg/kg diet
  • Folic Acid, 0.5 mg/kg diet
  • Choline Chloride, 1.5 mg/kg diet
  • a-Tocopherol, 60 mg/kg diet
  • Menadione, 10 mg/kg diet
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Vitamin Free Casein 30%, Sucrose 52.8%, Alphacel, Non-nutritive Bulk 2%, Corn Oil 10%, Cod Liver Oil, USP 0.2%, Salt Mixture Sure No. 2 5%
Format Pellet
For Use With (Application) Mouse diet is natural ingredient diet specifically formulated to provide the proper balance of all known nutrients considered essential for the growth, maintenance and reproduction of Mice for lab experiment
Quantity 50 kg
Species Mouse
Storage Requirements 15°C to 30°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.