missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Menhaden Oil Diet, High
Shop All MP Biomedicals Products
Click to view available options
Quantity:
10,000 g
20,000 g
50,000 g
Unit Size:
10kg
20kg
50kg
Specifications
Specifications
| Product Type | Menhaden Oil Diet |
| Components | Casein Purified High Nitrogen 20%, DL-Methionine 0.3%, Sucrose 34.58%, Corn Starch 15%, Menhaden Oil 20%, Corn Oil 1%, Alphacel, Non-Nutritive Bulk 5%, DL-a-Tocopherol Powder (250 IU/g) 0.12%, AIN-76 Mineral Mix 4% Plus MP Vitamin Diet Fortification Mixture 1.2X Normal Amount. |
| Format | Pellet |
| For Use With (Application) | Feed for livestock and aquaculture, such as Salmon, Shrimp, Tilapia, Catfish, it is also used as a dietary supplement and as a raw material for products such as lipstick, it is also used for experimental Rodents |
| Particle Shape | Oil |
| Quantity | 10,000 g |
| Storage Requirements | 15°C to 30°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction