missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Hubbel, Mendel and Wakeman Salt Mixture
Shop All MP Biomedicals Products
Click to view available options
Quantity:
2 kg
10 kg
50 kg
Unit Size:
10kg
2kg
50kg
Description
This mineral mix does not contain zinc, is low in manganese and phosphorus and has a high calcium to phosphorus ratio.
Designed for use in diets with relatively high casein levels.
Composition (Ingredients, Amount):
- Calcium Carbonate, 54.3%
- Magnesium Carbonate, 2.5%
- Magnesium Sulfate·7H2O, 1.6%
- Sodium Chloride, 6.9%
- Potassium Chloride, 11.2%
- Potassium Phosphate Monobasic, 21.2%
- Ferric Phosphate, 2.05%
- Potassium Iodide, 0.008%
- Manganese Sulfate·H2O, 0.035%
- Sodium Fluoride, 0.1%
- Aluminum Potassium Sulfate, 0.017%
- Copper Sulfate·5H2O, 0.09%
Specifications
Specifications
| Product Type | Animal Diet |
| Components | Calcium Carbonate 54.3%, Ma gnesium Carbonate 2.5%, Ma gnesium Sulfate.7H2O 1.6%, Sodium Chloride 6.9%, Potassium Chloride 11.2%, Potassium Phosphate Monobasic 21.2%, Ferric Phosphate 2.050%, Potassium Iodide 0.008%, Man ganese Sulfate.H2O 0.035%, Sodium Fluoride 0.1%, Aluminum Potassium Sulfate 0.017%, Copper Sulfate.5H2O 0.09% |
| Format | Powder |
| For Use With (Application) | Formulating animal research diets |
| Quantity | 50 kg |
| Storage Requirements | 15°C to 30°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction