missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Hubbel, Mendel and Wakeman Salt Mixture

Product Code. 11405642 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
2 kg
10 kg
50 kg
Unit Size:
10kg
2kg
50kg
Product Code. Quantity unitSize
11405642 10 kg 10kg
11495632 2 kg 2kg
11415642 50 kg 50kg
3 options
This item is not returnable. View return policy

Product Code. 11405642

Brand: MP Biomedicals™ 0290283810

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Powdered

This mineral mix does not contain zinc, is low in manganese and phosphorus and has a high calcium to phosphorus ratio.

Designed for use in diets with relatively high casein levels.

Composition (Ingredients, Amount):

  • Calcium Carbonate, 54.3%
  • Magnesium Carbonate, 2.5%
  • Magnesium Sulfate·7H2O, 1.6%
  • Sodium Chloride, 6.9%
  • Potassium Chloride, 11.2%
  • Potassium Phosphate Monobasic, 21.2%
  • Ferric Phosphate, 2.05%
  • Potassium Iodide, 0.008%
  • Manganese Sulfate·H2O, 0.035%
  • Sodium Fluoride, 0.1%
  • Aluminum Potassium Sulfate, 0.017%
  • Copper Sulfate·5H2O, 0.09%
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Calcium Carbonate 54.3%, Ma gnesium Carbonate 2.5%, Ma gnesium Sulfate.7H2O 1.6%, Sodium Chloride 6.9%, Potassium Chloride 11.2%, Potassium Phosphate Monobasic 21.2%, Ferric Phosphate 2.050%, Potassium Iodide 0.008%, Man ganese Sulfate.H2O 0.035%, Sodium Fluoride 0.1%, Aluminum Potassium Sulfate 0.017%, Copper Sulfate.5H2O 0.09%
Format Powder
For Use With (Application) Formulating animal research diets
Quantity 10 kg
Storage Requirements 15°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.