missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Fat Free Diet, Modified, Pellet

Product Code. 11407121 Shop All MP Biomedicals Products
Click to view available options
Quantity:
10 kg
20 kg
50 kg
Unit Size:
10kg
20kg
50kg
This item is not returnable. View return policy

Product Code. 11407121

Brand: MP Biomedicals™ 0296023850

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Total fat is less than 0.2%

  • Fat Free diet has been used to study cholesterol metabolism
  • Available in pelleted format

Composition (Ingredients, Amount):

  • Vitamin Free Casein, 20%
  • DL-Methionine, 0.3%
  • Sucrose, 60.2%
  • Alphacel, Non-Nutritive Bulk, 15%
  • AIN Mineral Mix (below in grams/kg of Mineral Mix), 3.5%
  • Calcium Phosphate Dibasic, 500 g
  • Sodium Chloride, 74 g
  • Potassium Citrate Monohydrate, 220 g
  • Potassium Sulfate, 52 g
  • Magnesium Oxide, 24 g
  • Manganese Carbonate (43 to 48% Mn), 3.5 g
  • Ferric Citrate (16 to 17% Fe), 6 g
  • Zinc Carbonate (70% ZnO), 1.6 g
  • Cupric Carbonate (53 to 55% Cu), 0.3 g
  • Potassium Iodate, 0.01 g
  • Sodium Selenite, 0.01 g
  • Chromium Potassium Sulfate, 0.55 g
  • Sucrose, finely powdered, 118 g
  • Plus MP Vitamin Diet Fortification Mixture
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Vitamin Free Casein 20%, DL-Methionine 0.3%, Sucrose 60.2%, Alphacel, Non-Nutritive Bulk 15%, AIN Mineral Mix Plus MP Vitamin Diet Fortification Mixture 3.5%
Format Pellet
Quantity 50 kg
Storage Requirements 15°C to 30°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.