missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Fat Diet, High Unsaturated Fat

Product Code. p-3533150 Shop All MP Biomedicals Products
Click to view available options
Quantity:
10,000 g
20,000 g
50,000 g
Unit Size:
10kg
20kg
50kg
This item is not returnable. View return policy

Product Code. 11467131

Brand: MP Biomedicals™ 0296024410

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Product Type Fat Diet
Components Casein Purified High Nitrogen 20%, DL-Methionine 0.3%, Sucrose 30.58%, Corn Starch 20%, Safflower Oil 20%, Alphacel, Non-Nutritive Bulk 5%, DL-a-Tocopherol Powder 0.12%, AIN-76 Mineral Mix 4%
Format Pellet
Particle Shape Pellet
Quantity 10,000 g
Storage Requirements 15°C to 30°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.