missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Corn Oil Diet, High
Shop All MP Biomedicals Products
Click to view available options
Quantity:
10,000 g
20,000 g
50,000 g
Unit Size:
10kg
20kg
50kg
Specifications
Specifications
| Product Type | Corn Oil Diet |
| Components | Casein Purified High Nitrogen 20%, DL-Methionine 0.3%, Sucrose 35.58%, Corn Starch 15%, Corn Oil 20%, Alphacel, Non-Nutritive Bulk 5%, DL-a-Tocopherol Powder 0.12%, AIN-76 Mineral Mix, Plus MP Vitamin Diet Fortification Mixture 1.2X Normal Amount 4% |
| Format | Pellet |
| For Use With (Application) | To understand the fat metabolism in research animals |
| Particle Shape | Corn Gluten Meal |
| Quantity | 10,000 g |
| Storage Requirements | 4°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction