missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Precision Pump Tubing, Tygon™ E-Food B-44-4X
Masterflex™ L/S™ Precision Pump Tubing is designed specifically for handling food products
Brand: Masterflex™ 06418-17
Additional Details : Weight : 1.02000kg
Description
Specifications
Peristaltic Pump Tubing | |
0.25 in. | |
Tygon E-food | |
15.2 m | |
L/S 17 | |
1/4 in. |
Yes | |
6.4 mm | |
50 ft. | |
Food and beverage processing or dispensing | |
Max 1700 mL/min | |
Transparent |