missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Precision Pump Tubing, Tygon™ E-Food B-44-4X
Masterflex™ L/S™ Precision Pump Tubing is designed specifically for handling food products
940.00 NOK - 2040.00 NOK
Specifications
Product Type | Peristaltic Pump Tubing |
---|---|
Autoclavable | Yes |
Material | Tygon E-food |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 15.2 m |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
15316295
|
Masterflex™
06418-13 |
L/S 13 |
940.00 NOK
7.50m |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
15590642
|
Masterflex™
06418-14 |
L/S 14 |
1095.00 NOK
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15362828
|
Masterflex™
06418-17 |
L/S 17 |
2040.00 NOK
15m |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
Specifications
Peristaltic Pump Tubing | |
Tygon E-food | |
15.2 m | |
Transparent |
Yes | |
50 ft. | |
Food and beverage processing or dispensing |