missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals Low Magnesium Diet, Powder

Product Code. p-7220528 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
Unit Size:
10kg
20kg
50kg
Product Code. Quantity unitSize
11465592 10 kg 10kg
11475592 20 kg 20kg
11485592 50 kg 50kg
3 options
This item is not returnable. View return policy

Product Code. 11465592

Brand: MP Biomedicals 0290220510

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Diet low in magnesium. Levels of magnesium around 2 ppm.

  • Diet that is low in magnesium
  • Levels of magnesium around 2 ppm
  • Glucose, casein and corn oil components
  • Ideal for researching low magnesium diets
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Type Animal Diet
Disposable Single-use
Format Powder
Quantity 10 kg
Sterility Non-sterile
Storage Requirements Room Temperature
Length (English) 1 ft.
Length (Metric) 0.3048 m

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.