missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Blood Bank Thermometers
Shop All SP Scienceware Products
Click to view available options
Material:
PFA-coated Glass
Unit Size:
Each
Description
- Individually serialized
- Critical temperatures (4°C and 6°C) marked with arrows
- Recyclable packaging
Specifications
Specifications
| Immersion Type | Total Immersion |
| Length (English) Overall | 6 in. |
| Length (Metric) Overall | 152 mm |
| Material | PFA-coated Glass |
| Thermometer Fill | Red Organic Liquid |
| Product Type | Blood Bank Thermometer |
| Max. Temperature (Metric) | 20°C |
| Min. Temperature (Metric) | -5°C |
| Temperature Range (Metric) | -5°C to +20°C |
| Accuracy | ±1°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction