missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Grade 1003 General Purpose Filter Papers
These general purpose filter papers are suitable for typical general filtration tasks in the laboratory.
Brand: Munktell Filtrak™ 120033
Additional Details : Weight : 0.11700kg
Description
- Made from pulp with a high alpha-cellulose content
- With an average ash content of 0.1%
- Provided in circle disc format
- Provided in packs of 100
Specifications
90 g/m2 | |
Pulp | |
10 s/10 mL | |
Grade 1003 | |
General Purpose Filter Paper |
Disc | |
12 to 15 μm | |
General filtration tasks | |
100/Pk. | |
125 mm |