missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Grade 1003 General Purpose Filter Papers
These general purpose filter papers are suitable for typical general filtration tasks in the laboratory.
99.85 NOK - 271.00 NOK
Specifications
Basis Weight | 90 g/m2 |
---|---|
Format | Disc |
Material | Pulp |
Particle Retention | 12 to 15 μm |
Filtration Speed | 10 s/10 mL |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11363124
|
Munktell Filtrak™
120030 |
70 mm |
126.00 NOK
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11383124
|
Munktell Filtrak™
120032 |
110 mm |
99.85 NOK
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11393124
|
Munktell Filtrak™
120033 |
125 mm |
142.00 NOK
Pack of 100 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
11303134
|
Munktell Filtrak™
120034 |
150 mm |
176.00 NOK
Pack of 100 |
Estimated Shipment: 11-04-2024
Log in to see stock. |
|||||
11313134
|
Munktell Filtrak™
120035 |
185 mm |
271.00 NOK
Pack of 100 |
Estimated Shipment: 19-04-2024
Log in to see stock. |
|||||
Description
- Made from pulp with a high alpha-cellulose content
- With an average ash content of 0.1%
- Provided in circle disc format
- Provided in packs of 100
Specifications
90 g/m2 | |
Pulp | |
10 s/10 mL | |
Grade 1003 | |
General Purpose Filter Paper |
Disc | |
12 to 15 μm | |
General filtration tasks | |
100/Pk. |