missing translation for 'onlineSavingsMsg'
Learn More

Munktell Filtrak™ Grade 1002 General Purpose Filter Papers

These general purpose filter papers are suitable for typical general filtration tasks in the laboratory.

Brand:  Munktell Filtrak™ 120016

Additional Details : Weight : 0.17280kg

 View more versions of this product

Product Code. 11393114

  • 176.00 NOK / Pack of 100
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

  • Made from pulp with a high alpha-cellulose content
  • With an average ash content of 0.1%
  • Provided in circle disc format
  • Provided in packs of 100
Specifications

Specifications

90 g/m2
Disc
6 to 10 μm
General filtration tasks
100/Pk.
150 mm
Plain surface
Pulp
28 s/10 mL
Grade 1002
General Purpose Filter Paper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers