missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Grade 1002 General Purpose Filter Papers
These general purpose filter papers are suitable for typical general filtration tasks in the laboratory.
84.30 NOK - 311.00 NOK
Specifications
Basis Weight | 90 g/m2 |
---|---|
Description | Plain surface |
Format | Disc |
Material | Pulp |
Particle Retention | 6 to 10 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11353114
|
Munktell Filtrak™
120012 |
70 mm |
96.20 NOK
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11363114
|
Munktell Filtrak™
120013 |
90 mm |
84.30 NOK
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11383114
|
Munktell Filtrak™
120015 |
125 mm |
120.00 NOK
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11393114
|
Munktell Filtrak™
120016 |
150 mm |
176.00 NOK
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
11313124
|
Munktell Filtrak™
120018 |
240 mm |
311.00 NOK
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
- Made from pulp with a high alpha-cellulose content
- With an average ash content of 0.1%
- Provided in circle disc format
- Provided in packs of 100
Specifications
90 g/m2 | |
Disc | |
6 to 10 μm | |
General filtration tasks | |
100/Pk. |
Plain surface | |
Pulp | |
28 s/10 mL | |
Grade 1002 | |
General Purpose Filter Paper |