missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Grade 1002 General Purpose Filter Papers
These general purpose filter papers are suitable for typical general filtration tasks in the laboratory.
Brand: Munktell Filtrak™ 120012
Additional Details : Weight : 0.04400kg
Description
- Made from pulp with a high alpha-cellulose content
- With an average ash content of 0.1%
- Provided in circle disc format
- Provided in packs of 100
Specifications
90 g/m2 | |
Disc | |
6 to 10 μm | |
General filtration tasks | |
100/Pk. | |
70 mm |
Plain surface | |
Pulp | |
28 s/10 mL | |
Grade 1002 | |
General Purpose Filter Paper |