missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ FRIO-Temp™ Electronic Verification Lollipop Stem Thermometers for Ambient Rooms

Product Code. p-7077901 Shop All SP Scienceware Products
Click to view available options
Length (Metric) Probe:
50 mm
75 mm
Bottle Size:
30 mL Plastic Bottle
60 mL Plastic Bottle
Bottle Fill:
Glass Beads
Organic Liquid
Unit Size:
Each
This item is not returnable. View return policy
Not for use in ovens or freezers

Product Code. 17500666

Brand: H-B Instrument™ B602101400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Not for use in ovens or freezers

For use in digital verification of sample temperatures in ambient calibration. H-B Instrument™ FRIO-Temp™ Electronic Verification Lollipop Stem Thermometers for Ambient Rooms render accurate temperature reading without sample contamination.

  • Entire digital unit can be placed directly in refrigerators, incubators and ambient rooms
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
  • Individually serialized

    Certifications

    ISO 17025, CE marked

    Specifications

    Bottle Fill Glass Beads
    Bottle Size 30 mL Plastic Bottle
    Calibration Points 22°C Ambient
    For Use With (Application) Digital verification of sample temperatures in ambient calibration
    Height (English) 4.5 in.
    Height (Metric) 114 mm
    Length (English) Probe 2 in.
    Length (Metric) Probe 50 mm
    Probe Type Stainless Steel
    Resolution 0.1°C
    Width (English) 1.5 in.
    Product Type Digital Thermometer
    Max. Temperature (Metric) 70°C
    Min. Temperature (Metric) 0°C
    Temperature Range (Metric) 0°C to 70°C
    Calibrated Yes
    Accuracy ±0.5°C
    Width (Metric) 38 mm
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.