missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ FRIO-Temp™ Electronic Verification Lollipop Stem Thermometers for Ambient Rooms

Product Code. 17590666 Shop All SP Scienceware Products
Change view
Click to view available options
Length (Metric) Probe:
50 mm
75 mm
Bottle Size:
30 mL Plastic Bottle
60 mL Plastic Bottle
Bottle Fill:
Glass Beads
Organic Liquid
Unit Size:
Each
Product Code. Length (Metric) Probe Bottle Size Bottle Fill unitSize
17590666 75 mm 60 mL Plastic Bottle Organic Liquid Each
17500666 50 mm 30 mL Plastic Bottle Glass Beads Each
17530666 75 mm 30 mL Plastic Bottle Organic Liquid Each
17560666 75 mm 60 mL Plastic Bottle Glass Beads Each
4 options
This item is not returnable. View return policy
Not for use in ovens or freezers

Product Code. 17590666

Brand: H-B Instrument™ B602102600

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Not for use in ovens or freezers

For use in digital verification of sample temperatures in ambient calibration. H-B Instrument™ FRIO-Temp™ Electronic Verification Lollipop Stem Thermometers for Ambient Rooms render accurate temperature reading without sample contamination.

  • Entire digital unit can be placed directly in refrigerators, incubators and ambient rooms
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
  • Individually serialized

    Certifications

    ISO 17025, CE marked

    Specifications

    Bottle Fill Organic Liquid
    Bottle Size 60 mL Plastic Bottle
    Calibration Points 22°C Ambient
    For Use With (Application) Digital verification of sample temperatures in ambient calibration
    Height (English) 5.25 in.
    Height (Metric) 133 mm
    Length (English) Probe 3 in.
    Length (Metric) Probe 75 mm
    Probe Type Stainless Steel
    Resolution 0.1°C
    Width (English) 1.5 in.
    Product Type Digital Thermometer
    Max. Temperature (Metric) 70°C
    Min. Temperature (Metric) 0°C
    Temperature Range (Metric) 0°C to 70°C
    Calibrated Yes
    Accuracy ±0.5°C
    Width (Metric) 38 mm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.