missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 280 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
12415.00 NOK - 14895.00 NOK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
Thickness (Metric) | 18.0 mm ± 0.5 mm |
Diameter (Metric) Membrane | 280 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16863276
|
ROBU VitraPOR™
62800 |
0 |
12415.00 NOK
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16873276
|
ROBU VitraPOR™
62801 |
1 |
12415.00 NOK
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16883276
|
ROBU VitraPOR™
62802 |
2 |
12415.00 NOK
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16893276
|
ROBU VitraPOR™
62803 |
3 |
12415.00 NOK
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
16803286
|
ROBU VitraPOR™
62804 |
4 |
14895.00 NOK
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass (3.3) | |
Non-sterile | |
18.0 mm ± 0.5 mm | |
280 mm |