missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Disc, Surfaces Plane, Ground Cylindrical, 140 mm
The faces of the VitraPOR™ biplane filter discs from series 16 are precisely ground down to tight tolerances and plane surfaces.
2030.00 NOK - 2815.00 NOK
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Sterility | Non-sterile |
No. per Pack | 1 Ea. |
Thickness (Metric) | 8.5 ± 0.2 mm |
Diameter (Metric) Membrane | 140 mm |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
16853206
|
ROBU VitraPOR™
61400 |
0 |
2030.00 NOK
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
16863206
|
ROBU VitraPOR™
61401 |
1 |
2030.00 NOK
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
16873206
|
ROBU VitraPOR™
61402 |
2 |
2030.00 NOK
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
16883206
|
ROBU VitraPOR™
61403 |
3 |
2030.00 NOK
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
16893206
|
ROBU VitraPOR™
61404 |
4 |
2430.00 NOK
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
16803216
|
ROBU VitraPOR™
6140F |
Fine |
2815.00 NOK
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
- The biplane version may be required in specific installation circumstances
Specifications
Borosilicate Glass (3.3) | |
1 Ea. | |
140 mm |
Non-sterile | |
8.5 ± 0.2 mm |